Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator. model RP-18-K133. Disintegrator dimensions: 25 in. dia. x 9-1/2 in. H. Mounted on triangular Frame. Lid clamped to disintegrator. General Electric motor, model 5K444SK147, S/N GK382026, 444TCZ Frame, 100 hp, 3,555 rpm, 230/460 V, 228/114 amps, 60 Hz, 3 phase. (3) 2 in. acme inlets. (1) 19-5/8 in. x 3-7/8 in. outlet. ¼ in. screen size dia. 18 in. inside screen dia. (11) 17-7/8 in. dia. disintegrating blades. Overall dimensions: 4 ft. 3-1/2 in. L. x 2 ft. 9-1/2 in. W. x 4 ft. 11-1/2 in. H.(H17)(ACN400).

Product Details

  • Stock No: OI133.
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-18-K133
  • Serial Number: RP-740264

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz Disintegrator