Mantons Gaulin Size 24 Painted Frame Homogenizer

Mantons Gaulin Size 24 Painted Frame Homogenizer

Manton Gaulin Size 24 Painted Frame Homogenizer, Model 2500 KF24 3PS. Two stage manual valve assembly. 2 in. dia. plungers. 2,000 psi. Poppet valve cylinders. Capacity: 2,400 gph. S/N 330565686. Overall dimensions: 64 in. L x 39 in. W x 61 in. H. Applications include low viscosity emulsions, milk, ice cream mix, vegetable oils, and other dairy products.

Product Details

  • Stock No: OI136.
  • Manufacturer: Gaulin
  • Model: 2500 KF24 3PS
  • Serial Number: 330565686

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mantons Gaulin Size 24 Painted Frame Homogenizer