Resina Screw Capper

Resina Screw Capper

Resina Screw Capper. Model LC-89, S/N 612655. Conveyer: 126 in. L x 4-1/2 in. W. Motor: 1/2 hp, 1,725 rpm, 220/440 V, 60 Hz , 1.6/0.8 amps. Overall dimensions: 126 in. L x 35 in. W x 66 in. H.

Product Details

  • Stock No: OI137.
  • Manufacturer: Resina
  • Model: LC-89
  • Serial Number: 612655

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Resina Screw Capper