APV Scraped Surface Heat Exchanger
1992 APV Scraped Surface Heat Exchanger. Model 6 x 48. S/N: G-8481T648ANNN. Ammonia tank, S/N: 92F1095, National Board #: 8214. MAWP: 150 psi @ 84 °F, MDMT: -35 °F @ 150 psi. Inlet- 3 in., Tank dimensions: 16 in. dia. x 28 in. L. Vanguard motor- 20 hp, 1,735 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase, 2:1 pulley ratio, SEW Eurodrive, 5.82 ratio, torque: 11,100 lb-in. Overall dimensions: 128 in. L x 36 in. W x 81 in. H.
Product Details
- Stock No: OI139.
- Manufacturer: APV
- Model: 6 x 48
- Serial Number: G-8481T648ANNN
Votator & Heat Exchanger Details
- Number of Votator Tubes: 1
- Tube Diameter (inches): 6
- Tube Length (inches): 48
- Inlets & Outlets Description: 3 in. inlet
- National Board Number: 8214
- MAWP (PSI at temp): 150 psi @ 84 °F
- MDMT (temp at PSI): -35 °F @ 150 psi
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Vanguard
- Motor Horsepower(HP): 20
- Motor RPM: 1735
- Motor Voltage: 230/460
- Motor Amps: 47.2/23.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 128
- Width (Inches): 36
- Height (Inches): 81
Additional Product Details
- Year of Manufacture: 1992