Stainless Steel Cheese Vat

Stainless Steel Cheese Vat

Stainless Steel Cheese Vat. Model: 00015000A0. S/N: 90911. Inside dimensions: 287 in. L x 58 in. W x 21 in. H. Inlets/outlets: (1) 1-1/4 in. dia. pipe, (1) 2 in. dia. NPT, (1) 2 in. dia. NPT 90 degree elbow, (1) 3 in. dia. threaded connection. Overall dimensions: 303 in. L x 64 in. W x 37-1/2 in. H.

Product Details

  • Stock No: OI143.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Cheese Vat