APV R-55 Plate Heat Exchanger

APV R-55 Plate Heat Exchanger

APV Plate Heat Exchanger. Model R-55, S/N 1953. Stainless steel plates: (53). Heat transfer surface area: Approx. 262 sq. ft. Design pressure: 300 psi. Fixed end ports: (2) 4 in. Movable end ports: (2) 4 in. Overall dimensions: 90 in. L x 30 in. W x 80 in. H.

Product Details

  • Stock No: OI151.
  • Manufacturer: APV
  • Model: R-55
  • Serial Number: 1953

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV R-55 Plate Heat Exchanger