APV Paraflow Plate Heat Exchanger - 125 sq. ft.

APV Paraflow Plate Heat Exchanger - 125 sq. ft.

APV Paraflow Plate Heat Exchanger. Model: HX, S/N: M/C 2569. Rated 3A sanitary. Total plates: 95. Approximate surface area: 125 sq. ft. Ports: 2 in. sanitary bevel seat. Overall dimensions: 88 in. L x 24 in. W x 60 in. H.

Product Details
  • Stock No: OI156.
  • Manufacturer: APV
  • Model: HX
  • Serial Number: M/C 2569
Heat Exchanger Details
  • Heat Transfer Surface Area (SQ FT): 125
  • Number of Plates: 95
  • Inlets & Outlets Description: Ports: 2 in. sanitary bevel seat.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 88
  • Width (Inches): 24
  • Height (Inches): 60
Additional Product Details
APV Paraflow Plate Heat Exchanger - 125 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items