Weigh-Tronix Digial Platform Scale- 20,000 lbs

Weigh-Tronix Digial Platform Scale- 20,000 lbs

Weigh-Tronix Digial Platform Scale- 20,000 lbs. Model: LPS. S/N: 267. Size: 84 in. L x 60 in. W. Accuracy: 1%. Diamond plate finish. Digital readout with touchpad controls. Overall dimensions: 89 in. L x 72 in. W x 8-1/2 in. H.

Product Details

  • Stock No: OI176.
  • Manufacturer: Weigh-Tronix
  • Model: LPS
  • Serial Number: 267

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 89
  • Width (Inches): 72
  • Height (Inches): 8.5

Additional Product Details

Weigh-Tronix Digial Platform Scale- 20,000 lbs