Stainless Steel Tank with Lightning Mixer-320 Gallon

Stainless Steel Tank with Lightning Mixer-320 Gallon

Stainless Steel Tank with Lightning Mixer-320 Gallon. Lightning Mixer: 1 hp, 1730 rpm, 208-220/440V, 3.2/1.6 amps, 60 Hz, 3 phase. (2) Propellers: small propeller (3) 2-3/4 in. blades, large propeller (3) 5-3/4 in. blades (2) 4 in. W x 12 in. L rectangular sight/measuring glasses. Inlets: (1) 19 in. Dia. Manway. (1) 2-1/2 in. Andrews type D coupling w/ open/close valve. (1) 2-1/2 in. threaded female (covered). Outlets: 2 in. threaded female outlet port w/ open/close valve. Model: n/a, S/N n/a. Overall Dimensions: 55 in. L x 42.5 in. W x 100 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
  • Stock No: OI187.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Tank with Lightning Mixer-320 Gallon