Stainless Steel Belt Conveyor - 1 ft. Wide

Stainless Steel Belt Conveyor - 1 ft. Wide

Stainless Steel Belt Conveyor. Belt width: 12 in. Maximum aperture/clearance above belt: 12 in. W x 5 in. H. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Dodge Tigear Speed Reducer, 50 ratio, 34.5 rpm (final). Overall dimensions: 67-1/2 in. L x 25-1/2 in. W x 18 in. H.

Product Details
  • Stock No: OI198.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Belt Conveyor - 1 ft. Wide