- Product Details
Stainless Steel Horizontal Tank- 1,000 Gallon
Stainless Steel Horizontal Tank- 1,000 Gallon. Ref. No: K7614. Inside dimensions: 5 ft. 6 in. dia. x 5 ft. 6 in. L. (2) 6 in. dia. sight glass ports. Inlets: (1) 1-1/2 in. dia. port, (1) 1-1/2 in. dia. port (cooling/steaming coil), (1) 1-1/2 in. dia. sprayball. Outlets: (1) 2 in. dia. port, (1) 1/2 in. dia. port (cooling/steaming coil). Overall dimensions: 7 ft. 6 in. L x 6 ft. W x 7 ft. H.(HB2).
- Stock No: OI20
- Manufacturer: Not Specified
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!