- Product Details
C.E. Rogers Vacuum Pan Evaporator - 35 Gallons
C.E. Rogers Vacuum Pan Evaporator - 35 Gallons. S/N: 17635 69. (2) 5 in. dia. sight glasses. Access to tank is provided by a 30-1/2 in. wide, 4-step stairway with side rails. Inlets/outlets: (1) 3 in. dia. bevel, (2) ¾ in. FNPT, (2) 1 in. FNPT, (2) 1 in. MNPT. Overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 5 in. H.
Product Details
- Stock No: OI224.
- Manufacturer: C.E. Rogers
- Serial Number: 17635 69
Plate Details
Previous Refrigerant
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 36
- Height (Inches): 101
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!