Stainless Steel Surge/Balance Tank- 260 Gallon

Stainless Steel Surge/Balance Tank- 260 Gallon

Stainless Steel Surge/Balance Tank- 260 Gallon. Inside dimensions: 73-1/2 in. L x 21-1/2 in. W x 38 in. H. (1) 26 in. L x 20 in. W flip-top lid. Thermostat-equipped. Inlets: (4) 2 in. dia. S-Line fittings, (2) 1 in. dia. FNPT, (1) 1-1/2 in. dia. S-Line. Outlets: (1) 1 in. dia. FNPT, (1) 1-1/2 in. S-Line fitting. Overall dimensions: 79 in. L x 26 in. W x 46-1/2 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
  • Stock No: OI229.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Surge/Balance Tank- 260 Gallon