Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor. Speedaire Air Tank- 5 Gallon. Lincoln Motor, 1/2 hp, 1725 rpm, 115-208/230 V, 8/4-4 amps, 60 Hz, single phase. Morse Raider Gear Drive, 20 ratio, 86.25 rpm (final). Infeed/exit height: 43 in. Overall dimensions: 88 in. L x 34 in. W x 57-1/2 in. H.

Product Details
  • Stock No: OI232.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Belt Conveyor