Stainless Steel Single Shell Mix and Blend Tank Tank- 400 Gallon

Stainless Steel Single Shell Mix and Blend Tank Tank- 400 Gallon

Stainless Steel Single Shell Mix and Blend Tank Tank- 400 Gallon. Mixing propeller: 32 in. dia. Shaft length: 63 in. Taylor sample test valve. Motor, 5 hp, 1160 rpm, 68 rpm (final), 220/440 V, 13.6/6.8 amps, 60 Hz, 3 phase. Outlets: (1) 2-1/2 in. dia. port, (1) 3 in. dia. port. Overall dimensions: 88 in. L x 66 in. W x 9 ft 10 in. H.

Product Details
  • Stock No: OI233.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Single Shell Mix and Blend Tank Tank- 400 Gallon