Key Equipment Company Dogbone Vibrating Screener

Key Equipment Company Dogbone Vibrating Screener

Key Equipment Company Dogbone Vibrating Screener. Model: 5128-D. S/N: 75-51034. Tray dimensions: 50 in. L x 18 in. W. Ajax Vibratory Shaker, Size: 6BF, S/N: 58054. General Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Infeed height: 32 in. Discharge height: 30 in. Inlets/outlets: (1) 16 in. W x 6 in. H discharge, (1) 35 in. L x 18 in. W bottom discharge. Overall dimensions: 60-1/2 in. L x 32 in. W x 31-1/2 in. H.

Product Details
  • Stock No: OI248.
  • Manufacturer: Key Equipment
  • Model: 5128-D
  • Serial Number: 75-51034
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Key Equipment Company Dogbone Vibrating Screener