Cherry-Burrell Single Shell Tank -850 Gallons

Cherry-Burrell Single Shell Tank -850 Gallons

Cherry-Burrell Single Shell Tank -850 Gallons. S/N: E 58-90-2. With catwalk. Probe. Float ball valve. Inlets: (1) 3 in. dia. port, (1) 3-1/2 in. dia. port. Outlets: (1) 2 in. dia. overflow, (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 3 in. dia. discharge. Overall dimensions: 76 in. L x 63 in. W x 94 in. H.

Product Details

  • Stock No: OI255.
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Single Shell Tank -850 Gallons