Fisher Butterfly Control Valve

Fisher Butterfly Control Valve

Fisher Butterfly Control Valve. Type: 1052/8550. S/N: 10406397. Size: 3. Order No. 73244. ANSI Class: 150. Body Rating: 285.100 PSIG. 405 °F Max. PSIG/°F Differential: 935/100. Body: WCB. TFE Seat. E-Disc. Ball Disc: 317. Shaft Stem: 316. Bearing: SST/TFE. 90 ° Rotation. Actuator Size: 23. Spring : 2.7. Inlet/Outlet: (2) 3 in. Flanged Port. Overall Dimensions: 1 ft 6-1/2 in. L x 7 in. W x 1 ft. 5 in. H. (ACN20). FAD

Product Details

  • Stock No: OI269.
  • Manufacturer: Fisher
  • Serial Number: 10406397

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18.5
  • Width (Inches): 7
  • Height (Inches): 17
  • ACN: 20

Additional Product Details

Fisher Butterfly Control Valve