Sympak, Inc. Stephan Emulsifier Microcut
1994 Sympak, Inc. Stephan Microcut - Series Emulsifier. Model: Microcut MCH20. S/N: 721.626.02. Material of Construction: 304 Stainless Steel. Stephan Motor 20 hp, 3510 rpm, 220/440 V, 48/24 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. L x 1 in. W port. Outlet: (1) 3 in. dia. port. The MCH20 meets a wide range of the processing requirements of various segments of the food industry and has applications that include baby food processing, vegetable and fruit grinding, biscuit rework grinding, and marinade or sauce processing. A long-life, contactless rotor stator system allows premium fine cutting and emulsifying effects in the same machine. With special tools, difficult products like sinews, soft bones and skin are easily processed. Overall dimensions: 3 ft. 7 in. L x 2 ft. 2 in. W x 3 ft. H. (ACN349).
Product Details
- Stock No: OI276.
- Manufacturer: Sympak, Inc. Stephan
- Model: Microcut MCH20
- Serial Number: 721.626.02