Stainless Steel Processor- 600 Gallon

Stainless Steel Processor- 600 Gallon

Stainless Steel Processor- 600 Gallon. Center bridge mounted agitator with and lift top covers. Inside dimensions 64 in. dia. x 47 in. H. Includes a 7 in. W x 60 in. dia. bottom sweep agitator and a 7-1/2 in. W x 39 in. H baffle. Includes motor and drive. Inlets: (3) 1 in. dia. ports, (1) 1-1/2 in. S-Line fitting, (2) 2 in. S-line fitting, (1) 2-1/2 in. dia. NPT (male, jacket). Outlet: (1) 2-1/2 in. dia. NPT (male, jacket), (1) 3 in. S-Line. Overall dimensions 75 in. L x 73 in. W x 80 in. H. Note: Jacket has leaks and one lid is missing.

Click here to see a video of the equipment

Product Details

  • Stock No: OI82
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Processor- 600 Gallon