Schweitzer's Single Shell Balance Tank - 85 Gallons
Schweitzer's Single Shell Balance Tank. S/N: 8248-90. 85 Gallon capacity. Inlets: (4) 2-1/2 in. s-line. (1) 2-1/2 in. acme. (1) 2 in. acme. (1) 4-5/8 in. port. Outlets: (1) 2-1/2 in. acme. (1) 2 in. acme. Inside dimensions: 2 ft. 11 in. dia. x 1 ft. 8-1/2 in. straight wall. Overall dimensions: 3 ft. 6 in. L. x 3 ft. 2 in. W. x 3 ft. 6 in. H.
Product Details
- Stock No: OI94
- Manufacturer: Schweitzer’s
- Serial Number: 8248-90
Tank Details