- Product Details
Alleghen Bradford Corp Insulated Tank
Alleghen Bradford Corp Insulated Tank National Board No. 198. MAWP: 25 FVPSI at 200 °F. MDMT: -20 °F. at 25 FV PSI, S/N 6638-03. Year built: 1993. Pressure transmitter: Setra, Model C290, S/N 368235. Range 0-2 PSIG, Supply 24 DC. Output: 4020, Inlets: (4) 2 in., 1-½ in., 1 in. and 1 in., 13-½ in. diameter manhole (w/1x3 in. inlets on top of manhole). Outlet 2 in. (4) Legs 20 in. H. Inside dimensions 34 in. diameter. 57-½ in. H. Under $16,000 New unit.
- Stock No: OI95
- Manufacturer: Allegheny Bradford Corp.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!