Goulds 3656 Centrifugal Pump

Goulds 3656 Centrifugal Pump

Goulds Centrifugal Pump. Model: 3656. S/N: 2737974. Size: 4x6x13. Capacity: 1000 gpm @ 100 tdh. Close-coupled, Frame-mounted. Siemens Motor, 40 hp, 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Overall dimensions: 65 in. L x 27 in. W x 19 in. H.(H9).

Product Details

  • Stock No: OIP012.
  • Manufacturer: Goulds
  • Model: 3656
  • Serial Number: 2737974

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds 3656 Centrifugal Pump