Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Positive Displacement Pump, Model U-30. S/N 309522, O-ring seals, 1-1/2 in. clamped inlet, 1-1/2 in. clamped outlet, 1-1/4 in. shaft, Baldor Motor, 2 hp, 1,740 rpm, 230/460 volts, 5.6/2.8 amps, 60 Hz, 3 phase, 145TC Frame, Reliance Reducer, 11.4:1 Ratio, 152 final rpm. Mounted on 1/2 in. thick stainless steel base with 3 in. legs. Nominal Capacity to 36 gpm. Overall Dimensions: 40 in. L x 15 in. W x 15 in. H.

Product Details

  • Stock No: OIP018.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 309522

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U-30 Positive Pump