Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model: C216MD21T-S-KX, S/N: 260831-01. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: Single mechanical seals. Impeller diameter: 5 in. Motor, 10 hp, 1725 rpm 230/460 V, 26/13 amps, 3 phase. Inlets: (1) 2 in. dia. Q-line fitting. Outlets: (1) 1-1/2 in. dia. Q-line fitting. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1ft. 2 in. H.

Product Details

  • Stock No: OIP044.
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-S-KX
  • Serial Number: 260831-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Centrifugal Pump