Crepaco 8 Centrifugal Pump (15 HP, 200 GPM Max)

Crepaco 8 Centrifugal Pump (15 HP, 200 GPM Max)

Crepaco Centrifugal Pump. Model: 8. S/N: 18-78. Impeller diameter: 6 in. Single mechanical seals. Baldor Industrial Motor, 15 hp, 3450 rpm, 230/460 V, 34/17 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. Outlets: 1-1/2 in. Overall dimensions: 28 in. L x 15 in. W x 13 in. H.

Product Details

  • Stock No: OIP060.
  • Manufacturer: Crepaco
  • Model: 8
  • Serial Number: 18-78

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 34/17
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 15
  • Height (Inches): 13

Additional Product Details

Crepaco 8 Centrifugal Pump (15 HP, 200 GPM Max)