Waukesha Cherry-Burrell U-30 Positive Pump
Waukesha Cherry-Burrell U-30 Positive Displacement Pump. S/N: 274693 00. Single mechanical seals. Displacement per revolution: 0.060 gal. Nominal capacity: 36 gpm. 600 rpm (max). Inlets/outlets: (2) 1-1/2 in. threaded fittings. Overall dimensions: 15 in. L x 11 in. W x 10 in. H.
Product Details
- Stock No: OIP063.
- Manufacturer: Waukesha Cherry-Burrell
- Model: U-30
- Serial Number: 274693 00