APV 3-2 Centrifugal Pump (5 HP)

APV 3-2 Centrifugal Pump (5 HP)

APV Puma Centrifugal Pump. Model: Size 2. S/N: U1428. Impeller diameter: 5 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fittings. Outlets: (1) 2 in. dia. ACME fittings. Overall dimensions: 2 ft. 3 in.L x 1 ft. 1 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: OIP074.
  • Manufacturer: APV
  • Model: 3-2
  • Serial Number: U1428
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 5.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: LS184TC
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 13
  • Height (Inches): 16
Additional Product Details
APV 3-2 Centrifugal Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items