Bran+Luebbe Metering Pump
Bran+Luebbe Metering Pump. Model: N-D31. S/N: A11099. Reliance Electric Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Variable Speed Drive, 60 rpm (max). (2) 2 in. dia. I-line fittings. Overall dimensions: 41 in. L x 19-1/2 in. L x 33 in. H.
Product Details
- Stock No: OIP080.
- Manufacturer: Bran+Luebbe
- Model: N-D 31
- Serial Number: A11099
Pump Details
- Pump Type: Other
- Max Speed RPM: 60
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: I-line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: I-line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1730
- Motor Voltage: 230/460
- Motor Amps: 14/7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 41
- Width (Inches): 19.5
- Height (Inches): 33