Thomsen 4 Centrifugal Pump (1 HP, 60 GPM Max)

Thomsen 4 Centrifugal Pump (1 HP, 60 GPM Max)

LC Thomsen Centrifugal Pump. Model: 4. S/N: 3A 6661. Pump capacity: 60 gpm @ 47 TDH. Baldor Industrial Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Thomsen pumps are manufactured from type 316 stainless steel and polished to a sanitary finish. Backplates incorporate a ceRam Industriesic wear ring to reduce replacement costs. Inlet: 1-1/2 in. dia. S-line fitting. Outlets: 1-1/2 in. dia. FNPT. Overall dimensions: 17-1/4 in. L x 6-1/2 in. W x 14 in. H.

Product Details

  • Stock No: OIP087.
  • Manufacturer: Thomsen
  • Model: 4
  • Serial Number: 3A 6661

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 60
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.4-3.2/1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 17.25
  • Width (Inches): 6.5
  • Height (Inches): 14

Additional Product Details

Thomsen 4 Centrifugal Pump (1 HP, 60 GPM Max)