Paco Centrifugal Pump

Paco Centrifugal Pump

Paco Centrifugal Pump. S/N: BKMG02634 B. Pump capacity: 960 gpm @ 75 tdh. Impeller diameter: 9.30 in. General Electric Motor, 25 hp, 1760 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Inlet: (1) 7 in. dia. flanged suction. Outlet: (1) 5 in. dia. flanged discharge. Overall dimensions: 71 in. L x 21 in. W x 30 in. H.

Product Details

  • Stock No: OIP094.
  • Manufacturer: Paco
  • Serial Number: BKMG02634 B

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paco Centrifugal Pump