Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel. Model: PL51/2CA3. S/N: A2749. Vacuum capacity: 35cfm at 28 in. Hg. Inlets/outlets: (2) 2 in. dia. raised face ANSI flanges. Overall dimensions: 27 in. L x 24 in. W x 21 in. H. (ACN141).

Product Details

  • Stock No: OIP110.
  • Manufacturer: Intervac
  • Model: PL51/2CA3
  • Serial Number: A2749

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Intervac Vacuum Pump Stainless Steel