Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel. Model: PL51/2C/A3. S/N: C5747. Vacuum capacity: 28 in. Hg. Inlets/outlets: (2) 2 in. dia. raised face ANSI flanges. Current Model: TRHB50-280. Overall dimensions: 27 in. L x 24 in. W x 21 in. H. (ACN176).

Product Details
  • Stock No: OIP112.
  • Manufacturer: Intervac
  • Model: PL51/2C/A3
  • Serial Number: C5747
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Intervac Vacuum Pump Stainless Steel