Weinman Horizontal Split Case Centrifugal Pump

Weinman Horizontal Split Case Centrifugal Pump

Weinman Horizontal Split Case Centrifugal Pump. Model: 4L1-410. S/N: 730648. Spec. No: 2SC20V. Capacity: 503 gpm @ 160 tdh. Weinman pumps are widely recognized for quality, efficiency and economy, when it comes to general industrial, municipal, commercial and building service pumps. Lincoln Motor, 30 hp, 1,750 rpm, 230/460 V, 74/37 amps., 60 Hz, 3 phase. Inlets: (1) 6 in. flanged port. Outlet: (1) 5 in. outlet flanged port. Overall dimensions: 58-1/2 in. L x 57 in. W x 25 in. H.

Product Details
  • Stock No: OIP114.
  • Manufacturer: Weinman
  • Model: 4L1-410
  • Serial Number: 730648
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Weinman Horizontal Split Case Centrifugal Pump