Waukesha Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 55 U1. S/N: WR15911 SS. Nominal Capacity: 90 gpm. Displacement per Revolution: 0.153 gal. Seal Option: Single O-Ring. Maximum Pressure: 200 psi (13.8 bar). Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 4in. L x 11 in. W x 1 ft. 2 in. H. (ACN70)
Product Details
- Stock No: OIP117.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 55 U1
- Serial Number: WR15911 SS