Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump. Impeller diameter: 4 in. Leeson Electric Motor, 1 hp, 3450 rpm, 115/208-230 V, 12/6 amps, 60 Hz, single phase. Inlets: (1) 2 in. dia. FNPT fitting. Outlets: (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 1 ft. 2 in. L x 10 in. W x 9 in. H.

Product Details

  • Stock No: OIP119.
  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Centrifugal Pump