Goulds 3196 STX 1x1.5x8 Centrifugal Pump - 2 HP

Goulds 3196 STX 1x1.5x8 Centrifugal Pump - 2 HP

1997 Ltt Goulds Pumps Centrifugal 3196 STX Series. Model: 3196 STX. S/N: 711E662. Size: 1x1.5-8. Capacity: 90 gpm @ 55 head feet (21.7 psi using specific gravity of water = 1). Least Displacement per Revolution: .057 gal. Impeller diameter: 8 in. Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. STX units are constructed of Novolac Epoxy, which resists most acids, alkalines and solvents for long service life. Standard features include catch basins, grout holes and inserts of 304 stainless steel. It continues to be recognized as a workhorse in chemical, petrochemical, pulp and paper, primary metals, food and beverage, and general-industry processes. Inlet: (1) 1 ½ in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 1 ft. 6 in. L x 9 in. W x 1 ft. H.

Product Details

  • Stock No: OIP126.
  • Manufacturer: Ltt Goulds Pumps
  • Model: 3196 STX
  • Serial Number: 711E662

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds 3196 STX 1x1.5x8 Centrifugal Pump - 2 HP