Fristam FPX-Series Sanitary Centrifugal Pump
Fristam FPX-Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353268129. Capacity: 180 gpm @ 90 tdh (39 psi using specific gravity of water = 1). Displacement per Revolution: 0.057. 316 Stainless Steel Interior Components. Seal Option: single mechanical, chrome oxide/carbon. Impeller diameter: 5 in. (130 mm). Baldor Industrial Motor, 7 ½ hp, 3450 rpm, 208-230/460 V, 18.5-17.4/8.7 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX-series is well known for quiet, efficient, low maintenance operations. Typical applications: bottling, cleaning applications/CIP, de-alcoholization, distillation, emulsifying, evaporation, mechanical separation, reverse osmosis, in-line mixing, water conditioning, transfer filtration, extraction, dosing, dialysis, de-gassing, carbonizing, homogenizing, fermentation. Inlet: (1) 2 ½ in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 3 in. W x 11 in. H. (ACN30).
Product Details
- Stock No: OIP140.
- Manufacturer: Fristam
- Model: FPX 3532
- Serial Number: 353268129