Waukesha Model 25 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 25 U1. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. This pump is 3A and BISCC approved. Inlets/outlets: (2) 1 ½ in. I-line (female) fittings. Overall dimensions: 1 ft. 2 in. L x 9 in. W x 10 ½ in. H.(ACN43).
Product Details
- Stock No: OIP147.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 25 U1
- Serial Number: GT1187 SS