Waukesha Model 125 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 125 U1. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor, 7 ½ hp, 3 phase. Reeves drive, ratio: 6.2:1. Typical food products handled by Waukesha U1-series pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 2 ½ in. dia. ACME fittings. Overall dimensions: 4 ft. 2 in. L x 1 ft. 7 in. W x 2 ft. 7 in. H.(ACN116).
Product Details
- Stock No: OIP148.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 125 U1
- Serial Number: D055263