Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. Model: 3196, S/N: 788B860. Size: 1.5 x 1 - 8. Impeller dia: 7.25 in. Material construction: Alloy 20. Capacity: 42 gpm @ 60 ft. hd. Double mechanical seals with flushing. Motor specifications: 2 hp, 1730 rpm, 208-230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Overall dimensions: 36 in. L x 12 in. W x 15 in. H. (ACN71)

Product Details

  • Stock No: OIP036b.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 788B860

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goulds Centrifugal Pump