Hytrol Rollers

Hytrol Rollers

Hytrol Rollers, 74 in. L, 16 in.W. With transmission, no motor and no information on transmission. The chain 50 gage. The shaft of the transmission is 1 in. where the chain is ¾ in. and it has a 6 in. pulley. Overall dimensions: 120 in. L, 16 in. W, 39 in. H. Rollers are 2-3/4 in. L, 2 in. W. The rollers are driven by belt.

Product Details

  • Stock No: OI49
  • Manufacturer: Hytrol

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hytrol Rollers