APV 2 Effect Rising Falling Film Plate Evaporator

APV 2 Effect Rising Falling Film Plate Evaporator

APV 2 Effect Rising Falling Film Plate Evaporator. This is a two effect rising/falling film plate evaporator complete on stainless steel skid with stainless shell and tube condenser, all pumps, preheater, controls and electrical. Designed to remove 4,000 lbs water/hr. Overall skid dimensions: 20 ft 2 in. L x 8 ft 3 in. W x 8 ft 9 in. H. http://www.apv.com/News/EN20_RFFPE_Plate_Evaporatorsb.htm

Product Details
  • Stock No: 2200.OMUT001.40
  • Manufacturer: APV
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV 2 Effect Rising Falling Film Plate Evaporator