Creamery Package Atmospheric Vat Processor- 600 Gallon

Creamery Package Atmospheric Vat Processor- 600 Gallon

Creamery Package Atmospheric Vat Processor- 600 Gallon. S/N: 7908. Product mixing is accomplished by vertical agitation. Agitator blade dimensions: (bottom) 28 in. W. x 9-1/2 in. H - (top) 15 in. W x 4 in. H. Lift top covers. Sprayball equipped for easy CIP cleaning. Includes agitator motor and drive. Inlets: (1) 3/4 in. dia. FNPT (jacket), (3) 1 in. dia. ports, (1) 2 in. dia. port, (1) 2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 2 in. dia. discharge. Overall dimensions 75 in. diameter x 78 in. H.

Product Details

  • Stock No: P2022
  • Manufacturer: Creamery Package
  • Serial Number: 7908

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Atmospheric Vat Processor- 600 Gallon