Cherry Burrell Processor 600 Gallon
Cherry Burrell Processor 600 Gallon. Model PA EPB, S/N 600 71 1779, with center bridge and lift top covers, baffle and spray ball, (1) 1 in. inlet, (1) 1-1/2 in. inlet, (2) 2 in. inlet and (1) 4 in. inlet, (1) 2 in. clamp outlet with valve, (4) 8 in. legs, Inside dimensions 75 in. diameter x 57 in. height. Overall dimensions 86 in. L x 72 in. W x 81 in. H. (BD).
Product Details
- Stock No: P2024
- Manufacturer: Waukesha Cherry-Burrell
- Model: PA EPB
- Serial Number: 600 71 1779
Tank Details