Creamery Package Stainless Steel Processor- 600 Gallon

Creamery Package Stainless Steel Processor- 600 Gallon

Creamery Package Stainless Steel Processor- 600 Gallon. S/N 7551. Complete with center-mounted bottom sweep agitator and hanging baffle. Bottom sweep agitators ensure complete product mixing. This action is accomplished by the horizontal and vertical design of the mixing blades. Center lift covers. Working pressure 50 lbs test to 75 lbs. Legs: (4) 12 in. Inlet: 1-1/2 in. Outlet: 2 in. Overall dimensions: 6 ft. 10 in. L x 6 ft. 4 in. W x 5 ft. 8 in. H. Note: The side jacket has been leak checked successfully; however, the bottom area has leaks.

Product Details

  • Stock No: P454A
  • Manufacturer: Creamery Package
  • Serial Number: 7551

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Stainless Steel Processor- 600 Gallon