Cornell 2.5CBH Ammonia Pump - 7.5 HP

Cornell 2.5CBH Ammonia Pump - 7.5 HP

2002 Cornell Centrifugal Ammonia Pump. Flow rate for new pump is 137 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this pump should handle your specific duty. Material: carbon steel. Impeller size: 12 in. Baldor industrial motor: 7.5 HP, 230/460V, 1760 RPM, 60Hz, 3-phase (also rated for 190/380V, 50Hz). Port sizes 2.5 in. flange, 4 in. flange. Overall dimensions: 1 ft. 10-3/4 in. L x 1 ft. 7-3/4 in. W x 2 ft. 3-1/4 in. H.

Product Details

  • Stock No: PEPM01.2a
  • Manufacturer: Cornell
  • Model: 2.5CBH-CC 7.5-4
  • Serial Number: 125397 12.00

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell 2.5CBH Ammonia Pump - 7.5 HP