APV Crepaco Stainless Steel Plate Heat Exchanger - 320 Sq. Ft.

APV Crepaco Stainless Steel Plate Heat Exchanger - 320 Sq. Ft.

APV Crepaco Stainless Steel Plate Heat Exchanger. Type: R51. W.O. 17187. Number of plates: 54. Heat transfer surface area: approx. 320 sq. ft. Inlets: (2) 2 in. dia. S-line fittings, (2) 3 in. dia. S-line fittings. Outlets: (4) 3 in. dia. S-line fittings. Overall dimensions: 6 ft. 10 in. L x 2 ft. 9 in. W x 7 ft. 11 in. H.

Product Details
  • Stock No: PFGL102.7
  • Manufacturer: APV
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Stainless Steel Plate Heat Exchanger - 320 Sq. Ft.