Siemens Motor Starter Control Panel- 350 HP
Siemens Motor Starter Control Panel- 350 HP. Cat. No: SCFH11120. S/O: 9410538. Power supply: 460 V, 420 FLA, 60 hz, 3 phase. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H
Product Details
- Stock No: PFGL180.8a
- Manufacturer: Siemens
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 350
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 30
- Width (Inches): 18
- Height (Inches): 68