Waukesha 60 Positive Displacement Pump
Waukesha 60 Positive Displacement Pump. S/N: 93760. Stainless steel. Displacement per revolution: 0.153 gallons. Nominal capacity: 35 gpm. Reliance Electric Motor, 3 hp, 1750 rpm. Dodge APG Motor Drive, 7.6 ratio, 230 rpm (final), output torque: 2630 in-lbs. Typical product applications: (beverage) fruit concentrates, fruit drinks, wine, syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Last used for corn syrup. Inlets/outlets: 2-1/2 in. dia. S-line fittings. Overall dimensions: 50 in. L x 17 in. W x 20-1/2 in. H.
Product Details
- Stock No: PPCC003.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 60
- Serial Number: 93760